Erico BC200000EG Internal Strut Beam Clamp | Graybar Store
Erico - Internal Strut Beam Clamp - BC200000EG
+ / - Hover over image to Zoom
Other Views

    Internal Strut Beam Clamp

    Manufacturer: Erico
    Manufacturer #: BC200000EG
    SKU: 97278700
    $5.41
    Checking Pricing
         
    Hole Diameter (Inches):9/16
    Load Rating:460 lb
    No. of Holes:1
    Use With:All Strut Channels
    Width (Inches):1.6
    Channel Dimensions (Inches):1.6 W x 2.73 H
    Depth:0.25 in
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # BC200000EG
    • Type Strut Beam Clip
    • Channel Dimensions (Inches) 1.6 W x 2.73 H
    • Depth 0.25 in
    • Hole Diameter (Inches) 9/16
    • Load Rating 460 lb
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 1.6
    • No. of Holes 1
    • Use With All Strut Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Internal Strut Beam Clamp, Electrogalvanized, Steel, No. of Holes: 1, Hole Diameter (Inches): 9/16 in
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts