Wiremold (Legrand) PN10F17V Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Internal Elbow Fitting - PN10F17V
+ / - Hover over image to Zoom
Other Views

    Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN10F17V
    SKU: 22069214
    $1.78
    Checking Pricing
         
    Additional Features:RoHS; UL and cUL Listed
    Depth:2-1/8 in
    Brand or Series:Eclipse PN10
    Use With:Eclipse PN10 Series Low-Voltage Latching Raceway
    Fitting Type:Internal Elbow
    Box Style:Rectangle
    End Radius:1 in
    Cover Type:Solid
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN10F17V
    • Color Ivory
    • Additional Features RoHS; UL and cUL Listed
    • Box Style Rectangle
    • Brand or Series Eclipse PN10
    • Cover Type Solid
    • Depth 2-1/8 in
    • Fitting Type Internal Elbow
    • Use With Eclipse PN10 Series Low-Voltage Latching Raceway
    • End Radius 1 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Eclipse PN10 Internal Elbow Fitting, Fitting Type: Internal Elbow, Ivory, Non-Metallic, Body Type: Angled