Wiremold (Legrand) RFB-RB-SS Internal Duplex Receptacle Bracket | Graybar Store
Wiremold (Legrand) - Internal Duplex Receptacle Bracket - RFB-RB-SS
+ / - Hover over image to Zoom
Other Views

    Internal Duplex Receptacle Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB-RB-SS
    SKU: 95007215
    $14.65
    Checking Pricing
         
    Opening:(1) Duplex Receptacle
    No. of Gangs:1-Gang
    Use With:RFB4-SS Series Multiservice Shallow Steel Floor Box
    Mounting Type:Screw
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB-RB-SS
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle
    • Material Steel
    • Use With RFB4-SS Series Multiservice Shallow Steel Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® RFB4-SS Internal Duplex Receptacle Bracket, Steel, No. of Gangs: 1, Opening: (1) Duplex Receptacle, Mounting Type: Screw Mount