Wiremold (Legrand) Internal Bracket, RFB4/RFB4-4DB Series Multiservice Floor Box, Steel | Graybar Store
Wiremold (Legrand) - Internal Bracket, RFB4/RFB4-4DB Series Multiservice Floor Box, Steel
+ / - Hover over image to Zoom
Other Views

    Internal Bracket, RFB4/RFB4-4DB Series Multiservice Floor Box, Steel

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Opening
    No. of Gangs
    Use With
    Mounting Type
    Material
    Price
    RFB-B
    91010673
    Blank
    1-Gang
    RFB4 Series Multiservice Steel Recessed Floor Box
    Screw
    Steel
    $
    17
    .48
    /
    EA
    91010673
    Opening
    Blank
    No. of Gangs
    1-Gang
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    $
    17
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RFB-DR
    97121308
    (1) Duplex Receptacle
    1-Gang
    RFB4 Series Multiservice Steel Recessed Floor Box
    Screw
    Steel
    $
    18
    .80
    /
    EA
    97121308
    Opening
    (1) Duplex Receptacle
    No. of Gangs
    1-Gang
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    $
    18
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DTB-2-4TKO
    99967581
    (4) RJ
    1-Gang
    RFB4 Series Multiservice Steel Recessed Floor Box
    Screw
    Steel
    $
    13
    .84
    /
    EA
    99967581
    Opening
    (4) RJ
    No. of Gangs
    1-Gang
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    $
    13
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DTB-2-SD
    96038362
    (1) Duplex Receptacle
    1-Gang
    RFB4 Series Multiservice Steel Recessed Floor Box
    Screw
    Steel
    $
    13
    .84
    /
    EA
    96038362
    Opening
    (1) Duplex Receptacle
    No. of Gangs
    1-Gang
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    $
    13
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RFB-GFI
    22044858
    (1) GFCI Receptacle; Decorative Receptacle
    1-Gang
    RFB4 Series Multiservice Steel Recessed Floor Box
    Screw
    Steel
    $
    18
    .77
    /
    EA
    22044858
    Opening
    (1) GFCI Receptacle; Decorative Receptacle
    No. of Gangs
    1-Gang
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    $
    18
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91010673 SKU, 91010673 ANALYTICS...
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    Price
    $
    17
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97121308 SKU, 97121308 ANALYTICS...
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    Price
    $
    18
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967581 SKU, 99967581 ANALYTICS...
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    Price
    $
    13
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96038362 SKU, 96038362 ANALYTICS...
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    Price
    $
    13
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044858 SKU, 22044858 ANALYTICS...
    Use With
    RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type
    Screw
    Material
    Steel
    Price
    $
    18
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available