Wiremold (Legrand) Internal Bracket, RFB4-C1-1 Series Multiservice Floor Box, Steel | Graybar Store
Wiremold (Legrand) - Internal Bracket, RFB4-C1-1 Series Multiservice Floor Box, Steel
+ / - Hover over image to Zoom
Other Views

    Internal Bracket, RFB4-C1-1 Series Multiservice Floor Box, Steel

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Opening
    No. of Gangs
    Use With
    Mounting Type
    Material
    Product Includes
    Price
    CILT-4TKO
    99973647
    (4) RJ
    1-Gang
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Screw
    Iron
    ABS2 Series II Adapters; Ortronics AB2TJ TracJack
    $
    14
    .77
    /
    EA
    99973647
    Opening
    (4) RJ
    No. of Gangs
    1-Gang
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    ABS2 Series II Adapters; Ortronics AB2TJ TracJack
    $
    14
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CIHT-D
    95022851
    (1) Duplex Receptacle
    1-Gang
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Screw
    Iron
    $
    14
    .77
    /
    EA
    95022851
    Opening
    (1) Duplex Receptacle
    No. of Gangs
    1-Gang
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    $
    14
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CIH/LT-B
    95022849
    Blank
    1-Gang
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Screw
    Iron
    $
    14
    .77
    /
    EA
    95022849
    Opening
    Blank
    No. of Gangs
    1-Gang
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    $
    14
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CILT-2AB
    99437964
    2
    1-Gang
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Screw
    Iron
    (2) Size 2A Activate Adapters
    $
    14
    .55
    /
    EA
    99437964
    Opening
    2
    No. of Gangs
    1-Gang
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    (2) Size 2A Activate Adapters
    $
    14
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99973647 SKU, 99973647 ANALYTICS...
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    ABS2 Series II Adapters; Ortronics AB2TJ TracJack
    Price
    $
    14
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95022851 SKU, 95022851 ANALYTICS...
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    Price
    $
    14
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95022849 SKU, 95022849 ANALYTICS...
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    Price
    $
    14
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99437964 SKU, 99437964 ANALYTICS...
    Use With
    RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type
    Screw
    Material
    Iron
    Product Includes
    (2) Size 2A Activate Adapters
    Price
    $
    14
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available