Wiremold (Legrand) CIH/LT-B Internal Blank Bracket | Graybar Store
Wiremold (Legrand) - Internal Blank Bracket - CIH/LT-B
+ / - Hover over image to Zoom
Other Views

    Internal Blank Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: CIH/LT-B
    SKU: 95022849
    $14.77
    Checking Pricing
         
    Opening:Blank
    No. of Gangs:1-Gang
    Use With:RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type:Screw
    Material:Iron
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # CIH/LT-B
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening Blank
    • Material Iron
    • Use With RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® RFB4-CI-1 Internal Blank Bracket, Iron, No. of Gangs: 1, Opening: Blank, Mounting Type: Screw Mount