Wiremold (Legrand) RFB-B Internal Blank Bracket | Graybar Store
Wiremold (Legrand) - Internal Blank Bracket - RFB-B
+ / - Hover over image to Zoom
Other Views

    Internal Blank Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB-B
    SKU: 91010673
    $17.48
    Checking Pricing
         
    Opening:Blank
    No. of Gangs:1-Gang
    Use With:RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type:Screw
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB-B
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening Blank
    • Material Steel
    • Use With RFB4 Series Multiservice Steel Recessed Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® RFB4 Internal Blank Bracket, Steel, No. of Gangs: 1, Opening: Blank, Mounting Type: Screw Mount