GE Lighting 25T61/2/F Intermediate T6.5 25W Frost Showcase Lamp, 130V | Graybar Store
GE Lighting - Intermediate T6.5 25W Frost Showcase Lamp, 130V - 25T61/2/F
+ / - Hover over image to Zoom
Other Views

    Intermediate T6.5 25W Frost Showcase Lamp, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 25T61/2/F
    SKU: 88111010
    $4.49
    Checking Pricing
         
    Initial Lumens:240
    Packaging:60 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:14668
    Color:Inside Frost
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T61/2/F
    • Color Inside Frost
    • Alternate Manufacturer Part No. 14668
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    Product Overview:
    GE frost 25W 130V T6.5 incandescent showcase lamp with intermediate screw base, 240 initial lumens and 1000 rated life hours.