GE Lighting 25T61/2 130V Intermediate T6.5 25W Clear Showcase Lamp, 130V | Graybar Store
GE Lighting - Intermediate T6.5 25W Clear Showcase Lamp, 130V - 25T61/2 130V
+ / - Hover over image to Zoom
Other Views

    Intermediate T6.5 25W Clear Showcase Lamp, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 25T61/2 130V
    SKU: 88111007
    $4.14
    Checking Pricing
         
    Initial Lumens:244
    Packaging:60 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:14641
    Color:Clear
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T61/2 130V
    • Color Clear
    • Alternate Manufacturer Part No. 14641
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    • Initial Lumens 244
    Product Overview:
    GE clear 25W 130V T6.5 incandescent showcase lamp with intermediate screw base, 244 initial lumens and 1000 rated life hours.