GE Lighting 25T6 1/2 120V Intermediate T6.5 25W Clear Showcase Lamp, 120V | Graybar Store
GE Lighting - Intermediate T6.5 25W Clear Showcase Lamp, 120V - 25T6 1/2 120V
+ / - Hover over image to Zoom
Other Views

    Intermediate T6.5 25W Clear Showcase Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 25T6 1/2 120V
    SKU: 88111005
    $3.49
    Checking Pricing
         
    Initial Lumens:220
    Packaging:60 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:14639
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T6 1/2 120V
    • Color Clear
    • Alternate Manufacturer Part No. 14639
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    • Initial Lumens 220
    Product Overview:
    GE clear 25W 120V T6.5 incandescent showcase lamp with intermediate screw base, 220 initial lumens and 1000 rated life hours.