GE Lighting 15T7N CARD Intermediate Screw Clear Appliance Lamp, 15W | Graybar Store
GE Lighting - Intermediate Screw Clear Appliance Lamp, 15W - 15T7N CARD
+ / - Hover over image to Zoom
Other Views

    Intermediate Screw Clear Appliance Lamp, 15W

    Manufacturer: GE Lighting
    Manufacturer #: 15T7N CARD
    SKU: 88110786
    $4.05
    Checking Pricing
         
    Initial Lumens:108
    Packaging:240 Per Case
    Wattage:15
    Alternate Manufacturer Part No.:35153
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15T7N CARD
    • Color Clear
    • Alternate Manufacturer Part No. 35153
    • Base Type Intermediate Screw
    • Bulb Shape T7
    • Initial Lumens 108
    Product Overview:
    GE clear 15W T7 lamp with intermediate screw base and 108 initial lumens for appliance lighting applications.