Square D (Schneider Electric) HU362AWC Interlocked Receptacle Switch | Graybar Store
Square D (Schneider Electric) - Interlocked Receptacle Switch - HU362AWC
+ / - Hover over image to Zoom
Other Views

    Interlocked Receptacle Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU362AWC
    SKU: 88240972
    $2,737.88
    Checking Pricing
         
    Voltage (Volts):600 V AC
    Amps:60A
    Pole:3-Pole
    NEMA Rating:NEMA 3R/12
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU362AWC
    • Voltage (Volts) 600 V AC
    • Type Non Fusible
    • Amps 60A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R/12
    • Pole 3-Pole
    • Country of Origin US - USA
    Product Overview:
    Arktite® F7 Interlocked Receptacle Switch, 60A, Surface, 3 Pole, 600V AC