Square D (Schneider Electric) HU364AWKEI2 Interlocked Receptacle Switch | Graybar Store
Square D (Schneider Electric) - Interlocked Receptacle Switch - HU364AWKEI2
+ / - Hover over image to Zoom
Other Views

    Interlocked Receptacle Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU364AWKEI2
    SKU: 22087327
    $1,925.47
    Checking Pricing
         
    Voltage (Volts):600 V
    Amps:200A
    Pole:3-Pole
    NEMA Rating:NEMA 3R/12
    Additional Features:Rainproof
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU364AWKEI2
    • Voltage (Volts) 600 V
    • Type Non Fusible
    • Additional Features Rainproof
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R/12
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    F6 Interlocked Receptacle Switch, 200A, Surface, 3 Pole, 600V AC