Square D (Schneider Electric) XCSL764B3 Interlock Switch | Graybar Store
Square D (Schneider Electric) - Interlock Switch - XCSL764B3
+ / - Hover over image to Zoom
Other Views

    Interlock Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSL764B3
    SKU: 22087565
    $614.67
    Checking Pricing
         
    Voltage Rating:300 V AC
    Temp. Rating:-13 to 158 °F
    Contact Operation:1 NO; 2 NC
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSL764B3
    • Amperage Rating 10 A
    • Contact Operation 1 NO; 2 NC
    • Temp. Rating -13 to 158 °F
    • Voltage Rating 300 V AC
    • Country of Origin FR - France
    Product Overview:
    XCSL Interlock Switch, Voltage Rating: 300 V AC, Amperage Rating: 10 A, Temp. Rating: -13 to 158 â°F, 1 NO; 2 NC