Belden AX101476 Interface/MDVO Surface Adapter Box | Graybar Store
Belden - Interface/MDVO Surface Adapter Box - AX101476
+ / - Hover over image to Zoom
Other Views

    Interface/MDVO Surface Adapter Box

    Manufacturer: Belden
    Manufacturer #: AX101476
    SKU: 99847003
    $3.65
    Checking Pricing
         
    Material:Plastic
    Dimensions (Inches):3 W x 1.26 D x 4.49 H
    Part Number:AX101476
    Color:White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101476
    • Color White
    • Part Number AX101476
    • Mounting Style Surface Mount
    • Type Interface Surface Adapter Box
    • Dimensions (Inches) 3 W x 1.26 D x 4.49 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Interface Surface Adapter Box, White, Surface Mount, Plastic, Dimension (Inches): 3 W x 1.26 D x 4.49 H in