Belden AX101437 Interface Single Gang Faceplate, 4-Port, White | Graybar Store
Belden - Interface Single Gang Faceplate, 4-Port, White - AX101437
+ / - Hover over image to Zoom
Other Views

    Interface Single Gang Faceplate, 4-Port, White

    Manufacturer: Belden
    Manufacturer #: AX101437
    SKU: 99712564
    $2.44
    Checking Pricing
         
    Color:White
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101437
    • Color White
    • Mounting Style Flush Mount
    • Type Interface Plates
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    White 4-port single gang faceplate.
    • Compatible with 10GX, Cat 6+ and Cat 5e MDVO-Style modular jacks and MDVO Multimedia modules
    • Mounts flush to the wall