Belden AX101433 Interface Single Gang Faceplate | Graybar Store
Belden - Interface Single Gang Faceplate - AX101433
+ / - Hover over image to Zoom
Other Views

    Interface Single Gang Faceplate

    Manufacturer: Belden
    Manufacturer #: AX101433
    SKU: 99712563
    $2.44
    Checking Pricing
         
    Color:White
    No. of Ports:2
    Material:Plastic
    Dimensions (Inches):3 W x 0.46 D x 4.49 H
    Part Number:AX101433
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101433
    • Color White
    • Part Number AX101433
    • Mounting Style Flush Mount
    • Type Interface Plates
    • No. of Ports 2
    • Dimensions (Inches) 3 W x 0.46 D x 4.49 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Interface Plate, White, Flush Mount, Plastic, No. of Ports: 2, Dimension (Inches): 3 W x 0.46 D x 4.49 H in