Belden AX101436 Interface Single Gang Faceplate | Graybar Store
Belden - Interface Single Gang Faceplate - AX101436
+ / - Hover over image to Zoom
Other Views

    Interface Single Gang Faceplate

    Manufacturer: Belden
    Manufacturer #: AX101436
    SKU: 99711690
    $2.44
    Checking Pricing
         
    Color:Almond
    No. of Ports:4
    Material:Plastic
    Dimensions (Inches):3 W x 0.46 D x 4.49 H
    Part Number:AX101436
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101436
    • Color Almond
    • Part Number AX101436
    • Mounting Style Flush Mount
    • Type Interface Plates
    • No. of Ports 4
    • Dimensions (Inches) 3 W x 0.46 D x 4.49 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Interface Plate, Almond, Flush Mount, Plastic, No. of Ports: 4, Dimension (Inches): 3 W x 0.46 D x 4.49 H in