Phoenix Contact 2315120 Interface Module | Graybar Store
Phoenix Contact - Interface Module - 2315120
+ / - Hover over image to Zoom
Other Views

    Interface Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2315120
    SKU: 25447110
    $48.95
    Checking Pricing
         
    Voltage Rating:125 V AC/V DC
    Termination:Screw
    Amperage Rating:2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2315120
    • Termination Screw
    • Amperage Rating 2 A
    • Voltage Rating 125 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Interface Module, Voltage Rating: 125 V AC/V DC, Amperage Rating: 2 A, Screw Termination