Phoenix Contact 2315081 Interface Module | Graybar Store
Phoenix Contact - Interface Module - 2315081
+ / - Hover over image to Zoom
Other Views

    Interface Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2315081
    SKU: 25233555
    $82.25
    Checking Pricing
         
    No. of Positions:50
    Additional Features:10 to 64-pos.; Metal foot; According to IEC 60603-13; Screw connection; 1:1 connection
    Voltage Rating:60 V AC/V DC
    Depth:62 mm
    Packaging:1 Each
    Width (mm):92.7 mm
    Amperage Rating:1 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2315081
    • Additional Features 10 to 64-pos.; Metal foot; According to IEC 60603-13; Screw connection; 1:1 connection
    • Amperage Rating 1 A
    • Depth 62 mm
    • Height 69 mm
    • IEC Rating IEC 60664; IEC 62103
    • No. of Positions 50
    • Width (mm) 92.7 mm
    • Packaging 1 Each
    • Voltage Rating 60 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Interface Module, Packaging: 1 Each, Width (mm): 92.7 mm, Height: 69 mm, Amperage Rating: 1 A