Phoenix Contact 2962722 Interface Module | Graybar Store
Phoenix Contact - Interface Module - 2962722
+ / - Hover over image to Zoom
Other Views

    Interface Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2962722
    SKU: 25180839
    $145.31
    Checking Pricing
         
    Width (mm):54 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2962722
    • Width (mm) 54 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Interface Module, Width (mm): 54 mm