Phoenix Contact 2744416 Interface Converter | Graybar Store
Phoenix Contact - Interface Converter - 2744416
+ / - Hover over image to Zoom
Other Views

    Interface Converter

    Manufacturer: Phoenix Contact
    Manufacturer #: 2744416
    SKU: 99867993
    $453.21
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Degree of Protection (IP20)
    Color:Green
    Dimensions:99 H x 22.5 W x 118.6 D mm
    No. of Ports:2
    Voltage (Volts):18 to 30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2744416
    • Color Green
    • Dimensions 99 H x 22.5 W x 118.6 D mm
    • Voltage (Volts) 18 to 30
    • No. of Ports 2
    • Additional Features Degree of Protection (IP20)
    • Connection Type D-Sub 9 Plug; RS-232
    • No. of Positions 2
    • Temperature Rating -40 to 70 â°C
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Interface Converter, Temperature Rating: -40 to 70 °C, Voltage (Volts): 18 to 30 V, Dimensions: 99 H x 22.5 W x 118.6 D mm, Green