NEC 1100024 Interface Card | Graybar Store
NEC - Interface Card - 1100024
+ / - Hover over image to Zoom
Other Views

    Interface Card

    Manufacturer: NEC
    Manufacturer #: 1100024
    SKU: 25409263
    $1,422.38
    Checking Pricing
         
    Jack Type:RJ45
    Phone Jack:RJ45
    Part Number:SL-1100024
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NEC
    • Manufacturer # 1100024
    • Jack Type RJ45
    • No. of Conductors 8
    • Part Number SL-1100024
    • Phone Jack RJ45
    • Type Interface Card
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Interface Card, SL-1100