Berk-Tek M-RN-4-DN-L-OR-BER-CUT REEL Interconnect Riser Cable Orange | Graybar Store
Berk-Tek - Interconnect Riser Cable Orange - M-RN-4-DN-L-OR-BER-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Interconnect Riser Cable Orange

    Manufacturer: Berk-Tek
    Manufacturer #: M-RN-4-DN-L-OR-BER-CUT REEL
    SKU: 22065450
    $0.43
    Checking Pricing
         
    Fiber Count:4
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # M-RN-4-DN-L-OR-BER-CUT REEL
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Fiber Count 4
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Interconnect Riser Cable, Fiber Count: 4, Orange, OM1