Ortronics (Legrand) OR-FCM-19-2XL Interbay Organizer, 2 RU | Graybar Store
Ortronics (Legrand) - Interbay Organizer, 2 RU - OR-FCM-19-2XL
+ / - Hover over image to Zoom
Other Views

    Interbay Organizer, 2 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FCM-19-2XL
    SKU: 88305794
    $61.42
    Checking Pricing
         
    No. of Distribution Rings:4
    Height (Inches):3.5 in.
    Color:Black
    Depth (Inches):4.75 in.
    Rack Units:2
    Width (Inches):20.19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FCM-19-2XL
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal Mount
    • Type Interbay Organizer
    • Rack Units 2
    • Depth (Inches) 4.75 in.
    • Height (Inches) 3.5 in.
    • No. of Distribution Rings 4
    • Width (Inches) 20.19 in.
    • Includes (4) Horizontal Distribution Rings and Rack Unit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Interbay organizer has a maximum ring capacity of (65) Category 6 cables. Black organizer is 3.5 inches high, 20.19 inches wide and 4.75 inches deep.