Clearfield FMA-FZA-PT-3I FieldSmart® Interbay Cable Management Panel, 3 in. W | Graybar Store
Clearfield - FieldSmart® Interbay Cable Management Panel, 3 in. W - FMA-FZA-PT-3I
+ / - Hover over image to Zoom
Other Views

    FieldSmart® Interbay Cable Management Panel, 3 in. W

    Manufacturer: Clearfield
    Manufacturer #: FMA-FZA-PT-3I
    SKU: 25718890
    $623.58
    Checking Pricing
         
    Use With:FieldSmart Fiber Crossover Distribution System
    Width (Inches):3 in.
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # FMA-FZA-PT-3I
    • Type Cable Management Panel
    • Brand FieldSmart
    • Height (Feet) 7 ft.
    • Width (Inches) 3 in.
    • Use With FieldSmart Fiber Crossover Distribution System
    Product Overview:
    FieldSmart® FMA Interbay Cable Management Panel