Fluke Networks MT-8200-63A IntelliTone Pro200 Probe | Graybar Store
Fluke Networks - IntelliTone Pro200 Probe - MT-8200-63A
+ / - Hover over image to Zoom
Other Views

    IntelliTone Pro200 Probe

    Manufacturer: Fluke Networks
    Manufacturer #: MT-8200-63A
    SKU: 22084772
    $179.33
    Checking Pricing
         
    Tool Application:Digital Signals
    Power Source:(2) 9V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MT-8200-63A
    • Power Source (2) 9V
    • Tool Application Digital Signals
    Product Overview:
    Fluke Networks MT-8200-63A IntelliTone Pro200 Probe
    The Fluke Networks IntelliTone Pro probe detects IntelliTone digital signals, rejecting noise and false signals, to locate and trace data cabling on active networks. It detects 500 to 1200 Hz analog signals to isolate individual wire pairs and trace voice, audio, and video cabling on inactive networks. The probe detects signals at cable racks, in patch panels, and even behind walls, and identifies detected signals audibly and with eight LEDs that light successively as the signal strength increases for prompt isolation of a single cable within a bundle. A sync LED shows battery strength at power-up and confirms reception of IntelliTone signals. A cablemap function allows it to validate RJ11 and RJ45 connectors by testing continuity and finding short circuits, open circuits, and crossed-pair wiring faults on all four pairs of UTP and STP twisted pair cabling. RJ11 and RJ45 jacks plug into a port on the bottom of the probe.The probe turns off automatically after one hour of inactivity. Tone probes are used by network technicians to troubleshoot and maintain wires and cable in copper media networks.