Liebert IS-RELAY IntelliSlot& Relay Card | Graybar Store
Liebert - IntelliSlot& Relay Card - IS-RELAY
+ / - Hover over image to Zoom
Other Views

    IntelliSlot& Relay Card

    Manufacturer: Liebert
    Manufacturer #: IS-RELAY
    SKU: 25674513
    $80.23
    Checking Pricing
         
    Use With:24VAC/VDC at 1A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Liebert
    • Manufacturer # IS-RELAY
    • Use With 24VAC/VDC at 1A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    The Liebert IntelliSlot Relay Card is rated for 24VAC/VDC at 1Amp