GE Lighting LED15ET8/G/4/835 Integrated T8 Refit LED Tubes, 4ft, 15W, 3500K | Graybar Store
GE Lighting - Integrated T8 Refit LED Tubes, 4ft, 15W, 3500K - LED15ET8/G/4/835
+ / - Hover over image to Zoom
Other Views

    Integrated T8 Refit LED Tubes, 4ft, 15W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED15ET8/G/4/835
    SKU: 25807385
    $14.65
    Checking Pricing
         
    Color:White
    Initial Lumens:2000
    Rated Life (Hour):50000
    Wattage:15
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:35791
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED15ET8/G/4/835
    • Color White
    • Alternate Manufacturer Part No. 35791
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 2000
    • Length 4 ft.
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 15
    • SAP Material Type ZSTD
    Product Overview:
    White 15W integrated 48 in. LED tube with medium base, color temperature 3500, initial lumens 2000, 50000 rated life hours for fluorescent refit applications.
    • 80 CRI
    • DLC Listed