GE Lighting Integrated T8 18W Refit LED Tubes, 10PK | Graybar Store
GE Lighting - Integrated T8 18W Refit LED Tubes, 10PK
+ / - Hover over image to Zoom
Other Views

    Integrated T8 18W Refit LED Tubes, 10PK

    Manufacturer: GE Lighting
         

    Package of 10. LED tubes are ideal for those seeking high energy savings with minimal installation time. Convert your existing linear fluorescent fixture to LED without needing a comprehensive reinstall.

    • 4 Foot Tubes
    • 50,000 Life hours
    • Medium Bi-Pin (G13) Base
    • DLC Listed
    • UL 1598 Certification
    See More >>
    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Voltage 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED21T8/4/835
    25641473
    White
    2100
    50000
    18
    3500
    94381
    $
    44
    .14
    /
    EA
    25641473
    Color
    White
    Initial Lumens
    2100
    Rated Life (Hour)
    50000
    Wattage
    18
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    94381
    $
    44
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED21T8/4/840
    25641474
    White
    2100
    50000
    18
    4000
    94382
    $
    44
    .14
    /
    EA
    25641474
    Color
    White
    Initial Lumens
    2100
    Rated Life (Hour)
    50000
    Wattage
    18
    Color Temperature (Kelvin)
    4000
    Alternate Manufacturer Part No.
    94382
    $
    44
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED21T8/4/850
    25641475
    White
    2200
    50000
    18
    5000
    94383
    $
    44
    .14
    /
    EA
    25641475
    Color
    White
    Initial Lumens
    2200
    Rated Life (Hour)
    50000
    Wattage
    18
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    94383
    $
    44
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25641473 SKU, 25641473 ANALYTICS...
    Rated Life (Hour)
    50000
    Wattage
    18
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    94381
    Price
    $
    44
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25641474 SKU, 25641474 ANALYTICS...
    Rated Life (Hour)
    50000
    Wattage
    18
    Color Temperature (Kelvin)
    4000
    Alternate Manufacturer Part No.
    94382
    Price
    $
    44
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25641475 SKU, 25641475 ANALYTICS...
    Rated Life (Hour)
    50000
    Wattage
    18
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    94383
    Price
    $
    44
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available