GE Lighting LED18ET8/4/840 Integrated Refit 18W LED Tubes-4000 Kelvin Color Temp. | Graybar Store
GE Lighting - Integrated Refit 18W LED Tubes-4000 Kelvin Color Temp. - LED18ET8/4/840
+ / - Hover over image to Zoom
Other Views

    Integrated Refit 18W LED Tubes-4000 Kelvin Color Temp.

    Manufacturer: GE Lighting
    Manufacturer #: LED18ET8/4/840
    SKU: 25688449
    $21.18
    Checking Pricing
         
    Color:White
    Initial Lumens:2200
    Rated Life (Hour):50000
    Wattage:18
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18ET8/4/840
    • Color White
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 2200
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 18
    • SAP Material Type ZSTD
    Product Overview:
    White 18W integrated LED tube with medium base, color temperature 4000, initial lumens 2200, 50000 rated life hours for fluorescent refit applications.
    • 80 CRI
    • Alternate Part Number: 93135