Panasonic KX-TS880B Integrated Phone System One-Touch Dialer Station | Graybar Store
Panasonic - Integrated Phone System One-Touch Dialer Station - KX-TS880B
+ / - Hover over image to Zoom
Other Views

    Integrated Phone System One-Touch Dialer Station

    Manufacturer: Panasonic
    Manufacturer #: KX-TS880B
    SKU: 25641536
    $53.59
    Checking Pricing
         
    Additional Features:(10) One-Touch Dialer Stations; (20) Two-Touch Dialer Stations; 2-Step Tilt Angle; Call Waiting Caller ID (2 Subscript);
    Housing Color:Black
    Color:Black
    Cord:Corded
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # KX-TS880B
    • Color Black
    • Cord Corded
    • Dial Dial
    • Housing Color Black
    • Phone Color Black
    • Type One-Touch Dialer Station
    • Additional Features (10) One-Touch Dialer Stations; (20) Two-Touch Dialer Stations; 2-Step Tilt Angle; Call Waiting Caller ID (2 Subscript);
    • SAP Material Type ZSTD
    Product Overview:
    Integrated Phone System, Phone Color: Black, Dial, Desk Mount, Cord: Corded, Housing Color: Black