Vertiv F1006651 Transfer Switch, Stainless Steel | Graybar Store
Vertiv - Transfer Switch, Stainless Steel - F1006651
+ / - Hover over image to Zoom
Other Views

    Transfer Switch, Stainless Steel

    Manufacturer: Vertiv
    Manufacturer #: F1006651
    SKU: 25316031
    Price pending
    Checking Pricing
         
    Height (Inches):59.87 in.
    Depth (Inches):9.12 in.
    Width (Inches):21.981 in.
    Material:Galvanized Aluminum; Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # F1006651
    • Mounting Style Pad, Pole or Wall Mount
    • Depth (Inches) 9.12 in.
    • Height (Inches) 59.87 in.
    • Width (Inches) 21.981 in.
    • Material Galvanized Aluminum; Stainless Steel
    • Country of Origin MX - Mexico
    Product Overview:
    NetXtend™ JuiceBox® Integrated Enclosure, Width (Inches): 21.981 in, Depth (Inches): 9.12 in, Height (Inches): 59.87 in, Galvanized Aluminum; Stainless Steel