Square D (Schneider Electric) 2510MCO3 Integral Horsepower Type M 27A Manual Starter with Square Pushbutton | Graybar Store
Square D (Schneider Electric) - Integral Horsepower Type M 27A Manual Starter with Square Pushbutton - 2510MCO3
+ / - Hover over image to Zoom
Other Views

    Integral Horsepower Type M 27A Manual Starter with Square Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MCO3
    SKU: 88243895
    $384.36
    Checking Pricing
         
    Poles:3
    Amperage Rating:27
    Voltage Rating:600
    3-Phase HP Rating (Max.):10
    Single-Phase HP Rating (Max.):No Rating
    Additional Features:Square PB Operator
    NEMA Starter Size:M-1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MCO3
    • 3-Phase HP Rating (Max.) 10
    • Additional Features Square PB Operator
    • Amperage Rating 27
    • NEMA Starter Size M-1
    • Poles 3
    • Single-Phase HP Rating (Max.) No Rating
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 27A 3-pole open-type enclosure starter with square pushbutton operator.
    • NEMA Size: M-1
    • (3) Thermal units requied(not included)
    • Polyphase: 7-1/2, 10