Chatsworth 13870-001 KoldLok® Wave™ Grommet, Split Integral, Black | Graybar Store
Chatsworth - KoldLok® Wave™ Grommet, Split Integral, Black - 13870-001
+ / - Hover over image to Zoom
Other Views

    KoldLok® Wave™ Grommet, Split Integral, Black

    Manufacturer: Chatsworth
    Manufacturer #: 13870-001
    SKU: 25390838
    $127.47
    Checking Pricing
         
    Height (Inches):1.875 in.
    Material:Polypropylene
    Size:1-7/8 H x 11 W x 9 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13870-001
    • Color Black
    • Size 1-7/8 H x 11 W x 9 D in
    • Type Split Integral Grommet
    • Brand KoldLok
    • Height (Inches) 1.875 in.
    • Width 11 in
    • Material Polypropylene
    Product Overview:
    KoldLok® Integral Grommet, Size: 1-7/8 H x 11 W x 9 D in, Black, Polypropylene