Chatsworth 13571-002 KoldLok® Integral Grommet, Raised Floor, Polypropylene, (10) | Graybar Store
Chatsworth - KoldLok® Integral Grommet, Raised Floor, Polypropylene, (10) - 13571-002
+ / - Hover over image to Zoom
Other Views

    KoldLok® Integral Grommet, Raised Floor, Polypropylene, (10)

    Manufacturer: Chatsworth
    Manufacturer #: 13571-002
    SKU: 25056963
    $1,370.54
    Checking Pricing
         
    Height (Inches):1.625 in.
    Material:Polypropylene
    Packaging:10 per Pack
    Size:1-5/8 H x 11 W x 8-1/4 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13571-002
    • Color Black
    • Size 1-5/8 H x 11 W x 8-1/4 D in
    • Type Raised Floor
    • Brand KoldLok
    • Height (Inches) 1.625 in.
    • Materials Polypropylene
    • Width 11 in
    • Material Polypropylene
    • Packaging 10 per Pack
    Product Overview:
    KoldLok® Integral Grommet, Size: 1-5/8 H x 11 W x 8-1/4 D in, Black, Polypropylene