Wiremold (Legrand) V4012TX INT/EXT 45 Degree Elbow 4000 Series, Steel | Graybar Store
Wiremold (Legrand) - INT/EXT 45 Degree Elbow 4000 Series, Steel - V4012TX
+ / - Hover over image to Zoom
Other Views

    INT/EXT 45 Degree Elbow 4000 Series, Steel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4012TX
    SKU: 93152502
    $34.83
    Checking Pricing
         
    Size:1-1/2 in.
    Fitting Type:45 degree internal/external elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4012TX
    • Color Ivory
    • Size 1-1/2 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type 45 degree internal/external elbow
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series 1-1/2 inch ivory 45 degree internal/external steel elbow.