Burndy TN1410 Insulug™ Ring Terminal | Graybar Store
Burndy - Insulug™ Ring Terminal - TN1410
+ / - Hover over image to Zoom
Other Views

    Insulug™ Ring Terminal

    Manufacturer: Burndy
    Manufacturer #: TN1410
    SKU: 88048262
    $0.75
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Stud Size (Inches):No. 10
    Material:Tin Plated Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TN1410
    • Color Blue
    • Insulation Material Nylon
    • Stud Size (Inches) No. 10
    • Wire Size 16 to 14 AWG
    • Material Tin Plated Copper Alloy
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulug™ ring terminal for 16 to 14 AWG wire.