Burndy ES2R2R Insulink™ Service Entrance Sleeve | Graybar Store
Burndy - Insulink™ Service Entrance Sleeve - ES2R2R
+ / - Hover over image to Zoom
Other Views

    Insulink™ Service Entrance Sleeve

    Manufacturer: Burndy
    Manufacturer #: ES2R2R
    SKU: 88047300
    $1.20
    Checking Pricing
         
    Color Code:Red
    Wire Size:2 AWG stranded to 1 AWG Compact
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # ES2R2R
    • Color Code Red
    • Wire Size 2 AWG stranded to 1 AWG Compact
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulink™ service entrance sleeve for 2 AWG stranded to 1 AWG compact.
    Burndy's insulated aluminum service entrance compression sleeve for combinations of insulated copper, aluminum and ACSR conductors.