Hubbell Wiring Device - Kellems HBL5278C Insulgrip® Nylon Straight Blade Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Nylon Straight Blade Flanged Inlet - HBL5278C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Nylon Straight Blade Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5278C
    SKU: 95003178
    $20.36
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5278C
    • Color White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    Product Overview:
    Insulgrip® nylon 15A 125V 2P3W NEMA 5 15P back wired straight blade flanged inlet.