Hubbell Wiring Device - Kellems HBL9337C Insulgrip® Nylon Non Grounding Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Nylon Non Grounding Straight Blade Plug - HBL9337C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Nylon Non Grounding Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9337C
    SKU: 90077882
    $53.39
    Checking Pricing
         
    NEMA Rating:NEMA 10-30P
    Amperage:30A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9337C
    • Color Black
    • Amperage 30A
    • Materials Nylon
    • NEMA Rating NEMA 10-30P
    Product Overview:
    Insulgrip® nylon 30A 125/250V 3P3W NEMA 10 30P non grounding straight blade plug for 0.625 to 1.000 in. dia. cord.