Hubbell Wiring Device - Kellems HBL5266CM6 Insulgrip® Black/White Nylon Straight Blade Plug With M6 Screw Modification, Industrial Grade | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Black/White Nylon Straight Blade Plug With M6 Screw Modification, Industrial Grade - HBL5266CM6
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black/White Nylon Straight Blade Plug With M6 Screw Modification, Industrial Grade

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5266CM6
    SKU: 99700425
    $15.15
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5266CM6
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin US - USA
    Product Overview:
    Insulgrip® black/white nylon 15A 125V single phase 2P3W NEMA 5 15P straight blade plug with M6 screw modification.