Hubbell Wiring Device - Kellems HBL5266C Insulgrip® Straight Blade Plug, Industrial Grade, 15A 125V, 2P3W, Black/White Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Straight Blade Plug, Industrial Grade, 15A 125V, 2P3W, Black/White Nylon - HBL5266C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Straight Blade Plug, Industrial Grade, 15A 125V, 2P3W, Black/White Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5266C
    SKU: 95005504
    $17.46
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5266C
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Insulgrip® black/white nylon 15A 125V single phase 2P3W NEMA 5 15P straight blade plug.