Hubbell Wiring Device - Kellems HBL5666C Insulgrip® Black/White Nylon Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Black/White Nylon Straight Blade Plug - HBL5666C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black/White Nylon Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5666C
    SKU: 95005487
    $20.84
    Checking Pricing
         
    NEMA Rating:NEMA 6-15P
    Amperage:15A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5666C
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 6-15P
    Product Overview:
    Insulgrip® black/white nylon 15A 250V 2P3W NEMA 6 15P straight blade plug for 0.230 to 0.720 in. dia. cord.