Hubbell Wiring Device - Kellems HBL5369C Insulgrip® Black/White Nylon Straight Blade Connector, Industrial Grade | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Black/White Nylon Straight Blade Connector, Industrial Grade - HBL5369C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black/White Nylon Straight Blade Connector, Industrial Grade

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5369C
    SKU: 95005496
    $39.02
    Checking Pricing
         
    NEMA Rating:NEMA 5-20C
    Amperage:20A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5369C
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Nylon
    Product Overview:
    Insulgrip® black/white nylon 20A 125V single phase 2P3W NEMA 5 20C straight blade connector.