Hubbell Wiring Device - Kellems HBL5469C Insulgrip® Black/White Nylon Straight Blade Connector Body With Multiple Drive Screws | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Black/White Nylon Straight Blade Connector Body With Multiple Drive Screws - HBL5469C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black/White Nylon Straight Blade Connector Body With Multiple Drive Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5469C
    SKU: 95003477
    $42.45
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R
    Amperage:20A
    Voltage Rating:250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5469C
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Nylon
    Product Overview:
    Insulgrip® black/white nylon 20A 250V 2P3W NEMA 6 20R straight blade connector body with multiple drive screws for 0.230 to 0.720 in. dia. cord.