Hubbell Wiring Device - Kellems HBL5266CA Insulgrip® Straight Blade Plug, Angled, 8 Position, 15A 125V, 2P3W, Black/White Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Straight Blade Plug, Angled, 8 Position, 15A 125V, 2P3W, Black/White Nylon - HBL5266CA
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Straight Blade Plug, Angled, 8 Position, 15A 125V, 2P3W, Black/White Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5266CA
    SKU: 95005505
    $22.10
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5266CA
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    Product Overview:
    Insulgrip® black/white nylon 15A 125V 2P3W NEMA 5 15P straight blade 8 position angled plug for 0.325 to 0.655 in. dia. cord.