Hubbell Wiring Device - Kellems HBL5266EBK Insulgrip® Black Nylon Straight Blade Plug With Extra Large 12/3 SO Cord Clamp, Industrial Grade | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Black Nylon Straight Blade Plug With Extra Large 12/3 SO Cord Clamp, Industrial Grade - HBL5266EBK
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black Nylon Straight Blade Plug With Extra Large 12/3 SO Cord Clamp, Industrial Grade

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5266EBK
    SKU: 25049395
    $17.48
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5266EBK
    • Color Black
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    Product Overview:
    Insulgrip® black nylon 15A 125V single phase 2P3W NEMA 5 15P straight blade plug with XL 12/3 SO cord clamp.