Hubbell Wiring Device - Kellems Insulgrip® Black Nylon Straight Blade Plug With Extra Large 12/3 SO Cord Clamp, Industrial Grade | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Black Nylon Straight Blade Plug With Extra Large 12/3 SO Cord Clamp, Industrial Grade
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black Nylon Straight Blade Plug With Extra Large 12/3 SO Cord Clamp, Industrial Grade

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Insulgrip® industrial grade black nylon straight blade plug with extra large 12/3 SO cord clamp.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Plug Configuration
    Color
    Price
    HBL5266EBK
    25049395
    NEMA 5-15P
    15A
    125V
    2-Pole, 3-Wire
    Black
    $
    17
    .48
    /
    EA
    25049395
    NEMA Rating
    NEMA 5-15P
    Amperage
    15A
    Voltage Rating
    125V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black
    $
    17
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5366EBK
    25649355
    NEMA 5-20P
    20A
    125 V
    Black
    $
    23
    .57
    /
    EA
    25649355
    NEMA Rating
    NEMA 5-20P
    Amperage
    20A
    Voltage Rating
    125 V
    Plug Configuration
    Color
    Black
    $
    23
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049395 SKU, 25049395 ANALYTICS...
    Voltage Rating
    125V
    Plug Configuration
    2-Pole, 3-Wire
    Color
    Black
    Price
    $
    17
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25649355 SKU, 25649355 ANALYTICS...
    Voltage Rating
    125 V
    Plug Configuration
    Color
    Black
    Price
    $
    23
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available