Hubbell Wiring Device - Kellems HBL5269EBK Insulgrip® Black Nylon Straight Blade Connector With Extra Large 12/3 SO Cord Clamp, Industrial Grade | Graybar Store
Hubbell Wiring Device - Kellems - Insulgrip® Black Nylon Straight Blade Connector With Extra Large 12/3 SO Cord Clamp, Industrial Grade - HBL5269EBK
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black Nylon Straight Blade Connector With Extra Large 12/3 SO Cord Clamp, Industrial Grade

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5269EBK
    SKU: 25049396
    $29.76
    Checking Pricing
         
    NEMA Rating:NEMA 5-15C
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5269EBK
    • Color Black
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Nylon
    Product Overview:
    Insulgrip® black nylon 15A 125V single phase 2P3W NEMA 5 15C straight blade connector with extra large 12/3 SO cord clamp.